Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm-1.0 x 45mm Black Plastic Coarse Thread 4-Prong Thru-Hole Knobs 4PK

  • Mfr # 78183

  • Zoro # G502527804


product price: $19.65
/pk 4, $4.91/ea

Key Features

Diameter
6mm
Finish
Zinc/Black Plastic
Material
Steel
Style
4-Prong Thru-Hole
Thread Size
1.0mm (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78183
Zoro #
G502527804
UPC #
738287781830
Country of Origin
United States

Dimensions

Diameter
6mm
Thread Size
1.0mm (Coarse)
Length 1
45mm

Details

Finish
Zinc/Black Plastic
Material
Steel
Style
4-Prong Thru-Hole
Type
Knob
Gender
Female

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.