Zoro Homepage

6mm-1.0 x 8mm x 9mm Brass Coarse Thread Spreading Dowels 8PK

  • Mfr # 38665

  • Zoro # G202527746


product price: $8.95
/pk 8, $1.12/ea

Key Features

Type
Knockdown Furniture Part
Material
Brass
Diameter 1
6mm
Diameter 2
8mm
Length 1
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38665
Zoro #
G202527746
UPC #
738287386653
Country of Origin
Unknown

Dimensions

Diameter 1
6mm
Diameter 2
8mm
Length 1
9mm
Thread Size
1.0mm (Coarse)

Details

Type
Knockdown Furniture Part
Material
Brass

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.