Zoro Homepage

6mm x 20mm Plain Steel Dowel Pins 6PK

  • Mfr # 930905

  • Zoro # G402521797


product price: $7.35
/pk 6, $1.22/ea
Sold in multiples of 2 for $14.70

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Basic Material
Steel
Nominal Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930905
Zoro #
G402521797
UPC #
719199309053
Country of Origin
United States

Dimensions

Nominal Diameter
6 mm
Fastener Length
20 mm
Length 1
20mm
Diameter
6mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Type
Dowel Pin

Description

Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.