Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#7 x 5/8" Nickel Single Stud Turn Buttons 2PK

  • Mfr # 932641

  • Zoro # G602506136


product price: $15.95
/pk 2, $7.98/ea

Key Features

Type
Turn Button
Material
Nickel
Style
Unequal
Diameter
#7
Side A
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932641
Zoro #
G602506136
UPC #
719199326418
Country of Origin
United States

Dimensions

Diameter
#7

Details

Item
Turn Button
Type
Turn Button
Material
Nickel
Style
Unequal
Side A
7
Side B
5/8

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.