
Shop MIDWEST FASTENER
See all product information
#7 x Slotted Drive, Flange Hex Head Sheet Metal Screw, Zinc Plated Steel, 1827 PK
Mfr # 56106
Zoro # G702524993
product price:Â $40.15
/pk 1827, $0.02/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#7
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56106
Zoro #
G702524993
UPC #
738287561067
Country of Origin
Unknown
Dimensions
Screw Size
#7
Fastener Length
1/2 in
Diameter 2
9/32"
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Application
Gutters
dia3
11/32"
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.