
7/16"-14 Socket Head Cap Screw, Standard, Steel, 7/8 in Length, 6 PK
Mfr # 37105
Zoro # G002507283
product price: $9.89
/pk 6, $1.65/eaSold in multiples of 2 for $19.78
Key Features
Socket Head
Hex Drive
Thread Size
7/16"-14
Screw Length
7/8 in
Material
Steel
Drive Size
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37105
Zoro #
G002507283
UPC #
738287371055
Country of Origin
China
Dimensions
Thread Size
7/16"-14
Screw Length
7/8 in
Drive Size
3/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.