
7/16"-14 Socket Head Cap Screw, Steel, 3-1/4 in Length, 2 PK
Mfr # 37126
Zoro # G502507332
product price: $5.45
/pk 2, $2.73/eaSold in multiples of 2 for $10.90
Key Features
Hex Drive
Thread Size
7/16"-14
Screw Length
3-1/4 in
Material
Steel
Drive Size
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37126
Zoro #
G502507332
UPC #
738287371260
Country of Origin
China
Dimensions
Thread Size
7/16"-14
Screw Length
3-1/4 in
Drive Size
3/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Drive Type
Hex
System of Measurement
Inch
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.