7/16"-14 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 8PK

  • Mfr # 68548

  • Zoro # G502508742


product price: $7.29
/pk 8, $0.91/ea

Key Features

Material
Steel
Finish
Zinc
Thickness
3/8"
Diameter
7/16"
Driver Type
11/16" Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68548
Zoro #
G502508742
UPC #
738287685480
Country of Origin
China

Dimensions

Thickness
3/8"
Diameter
7/16"
Thread Size
14 (Coarse)
Unslotted-Thickness
15/64"

Details

Material
Steel
Finish
Zinc
Driver Type
11/16" Wrench
Type
Slotted Nut

Description

A slotted nut, is a nut with slots (notches) cut into one end. The bolt or axle has one or two holes drilled through its threaded end. The nut is torqued properly and then, if the slot isn't aligned with the hole in the fastener, the nut is rotated to the nearest slot. The nut is then secured with a cotter pin or safety wire.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.