7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK

  • Mfr # 931444

  • Zoro # G402526198


product price:  $6.25
/pk 2, $3.13/ea
Sold in multiples of 2 for $12.50

Key Features

Finish
Zinc
Material
Steel
Thickness
1/2"
Diameter 2
7/8"
Diameter 1
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931444
Zoro #
G402526198
UPC #
719199314446
Country of Origin
United States

Dimensions

Thickness
1/2"
Diameter 2
7/8"
Diameter 1
7/16"

Details

Finish
Zinc
Material
Steel
Type
Machine Bushing
Style
Regular

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.