7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK

  • Mfr # 931446

  • Zoro # G802526224


product price:  $8.92
/pk 2, $4.46/ea

Key Features

Thickness
3/4"
Material
Steel
Finish
Zinc
Diameter 2
7/8"
Diameter 1
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931446
Zoro #
G802526224
UPC #
719199314460
Country of Origin
United States

Dimensions

Thickness
3/4"
Diameter 2
7/8"
Diameter 1
7/16"

Details

Material
Steel
Finish
Zinc
Type
Machine Bushing
Style
Regular

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.