
7/32" Steel Short Arm Hex Wrenches 6PK
Mfr # 60447
Zoro # G602521955
product price: $6.29
/pk 6, $1.05/eaSold in multiples of 2 for $12.58
Key Features
Material
Steel
Diameter
7/32"
Length 1
Short
Type
Hex Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60447
Zoro #
G602521955
UPC #
738287604474
Country of Origin
United States
Dimensions
Diameter
7/32"
Length 1
Short
Details
Material
Steel
Type
Hex Wrench
Description
Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.