
7/32" x 1-5/8" x .016" WG Steel Compression Springs 1 12PK
Mfr # 18503
Zoro # G302514523
product price: $5.59
/pk 12, $0.47/eaSold in multiples of 2 for $11.18
Key Features
Type
Compression Spring
Material
Spring Steel
Diameter 2
.016"
Diameter 1
7/32"
Length 1
1-5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18503
Zoro #
G302514523
UPC #
738287185034
Country of Origin
United States
Dimensions
Diameter 2
.016"
Diameter 1
7/32"
Length 1
1-5/8"
Nominal Size
SRM03
Wire Diameter
.016 WG
Details
Type
Compression Spring
Material
Spring Steel
Wire Gauge
7/32 x 1-5/8 x .015
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.