7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 10PK

  • Mfr # 60626

  • Zoro # G102512545


product price:  $8.79
/pk 10, $0.88/ea

Key Features

Material
Steel
Type
Screw Hook
Finish
Zinc
Diameter 1
7/32"
Diameter 2
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60626
Zoro #
G102512545
UPC #
738287606263
Country of Origin
China

Dimensions

Diameter 1
7/32"
Diameter 2
13/16"
Length 1
3-7/8"
Nominal Size
#4

Details

Material
Steel
Type
Screw Hook
Finish
Zinc
Style
C Shape

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.