7/32" x 4-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK

  • Mfr # 52349

  • Zoro # G102506087


product price:  $27.15
/pk 10, $2.72/ea

Key Features

Type
Turnbuckle
Material
Steel
Finish
Zinc
Diameter
7/32"
Length 1
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52349
Zoro #
G102506087
UPC #
738287523492
Country of Origin
Unknown

Dimensions

Diameter
7/32"
Length 1
4-3/4"

Details

Type
Turnbuckle
Material
Steel
Finish
Zinc
Style
Eye-Eye

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.