
7/64" Steel Long Arm Hex Wrenches 10PK
Mfr # 67883
Zoro # G802521755
product price: $4.76
/pk 10, $0.48/eaSold in multiples of 2 for $9.52
Key Features
Material
Steel
Application
#6 Set Screws
Length 1
Long
Diameter
7/64"
Style
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67883
Zoro #
G802521755
UPC #
738287678833
Country of Origin
United States
Dimensions
Length 1
Long
Diameter
7/64"
Details
Material
Steel
Application
#6 Set Screws
Style
Long
Type
Hex Wrench
Description
Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.