Zoro Homepage

7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK

  • Mfr # 75907

  • Zoro # G502528863


product price: $2.69
/pk 5, $0.54/ea
Sold in multiples of 4 for $10.76

Key Features

Type
Hole Plug
Material
Plastic
Thickness
.25"
Application
9/10" hole
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75907
Zoro #
G502528863
UPC #
738287759075
Country of Origin
United States

Dimensions

Thickness
.25"
Diameter 1
7/8"
Diameter 2
1.16"

Details

Type
Hole Plug
Material
Plastic
Application
9/10" hole
Finish
Black
Head Style
Flush
Style
Flush Sheet Metal

Description

Hole plugs are used to cover a hole to prevent debris from entering.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.