
7/8" Black Plastic Round Outside Tips 5PK
Mfr # 76685
Zoro # G402519305
product price: $3.69
/pk 5, $0.74/eaSold in multiples of 3 for $11.07
Key Features
Type
Furniture Tip
Finish
Black
Diameter
7/8"
Application
Patio Chair
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76685
Zoro #
G402519305
UPC #
738287766851
Country of Origin
United States
Dimensions
Diameter
7/8"
Details
Type
Furniture Tip
Finish
Black
Application
Patio Chair
Material
Plastic
Shape
Round
Style
Outside Cap
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.