
7/8" Black Plastic Square Inside Tips 6PK
Mfr # 66882
Zoro # G202521904
product price: $5.39
/pk 6, $0.90/eaSold in multiples of 2 for $10.78
Key Features
Type
Furniture Tip
Diameter
7/8"
Material
Plastic
Application
Patio Chair
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66882
Zoro #
G202521904
UPC #
738287668827
Country of Origin
United States
Dimensions
Diameter
7/8"
Details
Type
Furniture Tip
Material
Plastic
Application
Patio Chair
Finish
Black
Shape
Square
Style
Inside Cap
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.