
7/8" Nylon Plastic Flat Shower Door Rollers 8PK
Mfr # 66128
Zoro # G202519123
product price: $17.75
/pk 8, $2.22/eaKey Features
Material
Nylon/Steel
Application
Shower Doors
Diameter 2
#8
Diameter 1
7/8"
Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66128
Zoro #
G202519123
UPC #
738287661286
Country of Origin
China
Dimensions
Diameter 2
#8
Diameter 1
7/8"
Thread Size
24
Details
Material
Nylon/Steel
Application
Shower Doors
Shape
Flat
Type
Door Hardware
Style
Shower Door
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.