7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK

  • Mfr # 66211

  • Zoro # G602513530


product price:  $6.95
/pk 15, $0.46/ea
Sold in multiples of 2 for $13.90

Key Features

Material
Steel
Application
1/4" Glass
Finish
Zinc
Type
Mirror Clip
Diameter
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66211
Zoro #
G602513530
UPC #
738287662115
Country of Origin
China

Dimensions

Diameter
7/8"
Length 1
1/2"

Details

Material
Steel
Application
1/4" Glass
Finish
Zinc
Type
Mirror Clip
Gauge
18

Description

A mirror clip is screwed on to a wall and used to mount mirrors.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.