7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks

  • Mfr # 35744

  • Zoro # G202508684


product price: $20.29
/ea

Key Features

Material
Stainless Steel
Type
Snap Hook
Diameter
7/8"
Length 1
4-3/4"
Hardness
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35744
Zoro #
G202508684
UPC #
738287357448
Country of Origin
Unknown

Dimensions

Diameter
7/8"
Length 1
4-3/4"

Details

Material
Stainless Steel
Type
Snap Hook
Hardness
316
Style
Bolt Snap Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.