7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK

  • Mfr # 74667

  • Zoro # G902527763


product price:  $19.25
/pk 4, $4.81/ea

Key Features

Type
Knockdown Furniture Part
Material
Steel
Finish
Zinc
Application
Knock-down Furniture
Length 1
64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74667
Zoro #
G902527763
UPC #
738287746679
Country of Origin
Unknown

Dimensions

Length 1
64mm
Diameter
7mm

Details

Type
Knockdown Furniture Part
Material
Steel
Finish
Zinc
Application
Knock-down Furniture
Style
Double Ended

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.