Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 Nickel Coarse Thread Bracket Caps 10PK

  • Mfr # 72704

  • Zoro # G202527654


product price: $8.95
/pk 10, $0.89/ea

Key Features

Thread Size
32 (Coarse)
Material
Nickel
Diameter
#8
Type
Lamp Part
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72704
Zoro #
G202527654
UPC #
738287727043
Country of Origin
Unknown

Dimensions

Thread Size
32 (Coarse)
Diameter
#8
Knurl Length
ed Nickel

Details

Material
Nickel
Type
Lamp Part
Gender
Female

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.