#8-32 Socket Head Cap Screw, Button-Head, Polished 18-8 Stainless Steel, 3/4 in Length, 10 PK

  • Mfr # 33263

  • Zoro # G702507620


product price: $28.25
/pk 10, $2.83/ea

Key Features

Button Head
Hex Drive
Thread Size
#8-32
Screw Length
3/4 in
Material
18-8 Stainless Steel
Finish
Polished
Drive Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33263
Zoro #
G702507620
UPC #
738287332636
Country of Origin
China

Dimensions

Thread Size
#8-32
Screw Length
3/4 in
Drive Size
3/32 in
Nominal Size
#8

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Polished
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Hardness
18-8

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.