
#8-32 x 1/2 in Machine Screw, Bronze Plated Steel, 25 PK
Mfr # 32105
Zoro # G302524669
product price: $9.49
/pk 25, $0.38/eaKey Features
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Bronze Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32105
Zoro #
G302524669
UPC #
738287321050
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Fastener Length
1/2 in
Details
System of Measurement
Inch
Material
Steel
Finish
Bronze Plated
Item
Machine Screw
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.