
#8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK
Mfr # 930863
Zoro # G802529379
product price: $6.39
/pk 4, $1.60/eaSold in multiples of 2 for $12.78
Key Features
Material
Rubber
Diameter
#8
Length 1
1/2"
Thread Size
32 (Coarse)
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930863
Zoro #
G802529379
UPC #
719199308636
Country of Origin
Unknown
Dimensions
Diameter
#8
Length 1
1/2"
Thread Size
32 (Coarse)
Details
Material
Rubber
Gender
Male
Type
Automotive Bumper
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.