
#8-32 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71546
Zoro # G902511601
product price: $7.35
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.70
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Steel
Thread Length
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71546
Zoro #
G902511601
UPC #
738287715460
Country of Origin
China
Dimensions
Thread Size
#8-32
Overall Length
3/16 in
Thread Length
Full
Details
System of Measurement
Inch
Drive Type
Slotted
Material
Steel
Item
Set Screw
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.