8-32 x 5/32" x 5/16" x 1-7/8" Zinc Plated Steel Coarse Thread J-Bolt 20PK

  • Mfr # 52289

  • Zoro # G702529493


product price:  $12.15
/pk 20, $0.61/ea

Key Features

Type
J Bolt
Material
Steel
Finish
Zinc
Diameter 1
5/32"
Diameter 2
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52289
Zoro #
G702529493
UPC #
738287522891
Country of Origin
Unknown

Dimensions

Diameter 1
5/32"
Diameter 2
5/16"
Length 1
1-7/8"
Thread Size
32 (Coarse)

Details

Type
J Bolt
Material
Steel
Finish
Zinc

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.