Shop MIDWEST FASTENER
See all product information
Create Account
#8-32 x 7/8" Steel Coarse Thread Phillips Oval Head Faucet Screws 8PK
- Mfr # 72924
- Zoro # G102529321
product price:Â
$
8.55
/pk of 8, $1.07/ea
Key Features
Material
Steel
Finish
Chrometint
Diameter
#8
Thread Size
32 (Coarse)
Type
Faucet Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72924
- Zoro #
- G102529321
- UPC #
- 738287729245
- Country of Origin
- China
Dimensions
- Diameter
- #8
- Thread Size
- 32 (Coarse)
- Length 1
- 7/8"
Details
- Material
- Steel
- Finish
- Chrometint
- Type
- Faucet Screw
- Head Style
- Oval (Phillips)
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.