Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-3/4" x 9" x 1/8" X-Large Rubber O-Rings 2PK

  • Mfr # 78264

  • Zoro # G102513412


product price: $10.19
/pk 2, $5.10/ea

Key Features

Material
Rubber
Type
O-Ring
Thickness
1/8"
Diameter 2
9"
Diameter 1
8-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78264
Zoro #
G102513412
UPC #
738287782646
Country of Origin
United States

Dimensions

Thickness
1/8"
Diameter 2
9"
Diameter 1
8-3/4"
Length 1
9"

Details

Material
Rubber
Type
O-Ring

Description

An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.