#8-36 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 20PK
- Mfr # 38924
- Zoro # G402511507
product price:Â
$
10.99
/pk of 20, $0.55/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#8-36
Material
Stainless Steel
Hardness
18-8
Thread Length
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38924
- Zoro #
- G402511507
- UPC #
- 738287389241
- Country of Origin
- China
- System of Measurement
- Inch
- Drive Type
- Hex
- Material
- Stainless Steel
- Item
- Set Screw
- Hardness
- 18-8
Dimensions
- Thread Size
- #8-36
- Overall Length
- 3/8 in
- Thread Length
- Full
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.