
#8 Dia., Natural, Steel, 15 PK
Mfr # 32951
Zoro # G802524824
product price: $14.89
/pk 15, $0.99/eaKey Features
System of Measurement
Inch
Thread Size
#8-40
Material
Steel
Finish
Zinc Plated
Type
Plug Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32951
Zoro #
G802524824
UPC #
738287329513
Country of Origin
Unknown
Dimensions
Thread Size
#8-40
Length
11.5
Height
17
Width
17.5
Length 1
1/8"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Plug Screw
Color
Natural
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.