Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8 Screw Size, Aluminum, 1/4" Overall Lg, 12 PK

  • Mfr # 76525

  • Zoro # G002506989


product price: $6.85
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.70

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length
1/4"
Material
Aluminum
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76525
Zoro #
G002506989
UPC #
738287765250
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
1/4"
Outside Dia.
1/4"
Diameter 1
#8
Diameter 2
1/4"
Length 1
1/4"
Thread Size
32 (Coarse)

Details

System of Measurement
Inch
Material
Aluminum
Type
Spacer
Spacer Material
Aluminum
Style
Threaded

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.