#8 x 1 in Phillips Oval Machine Screw, Zinc Plated Steel, 40 PK

  • Mfr # 36207

  • Zoro # G902523659


product price:  $8.25
/pk 40, $0.21/ea
Sold in multiples of 2 for $16.50

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36207
Zoro #
G902523659
UPC #
738287362077
Country of Origin
Unknown

Dimensions

Thread Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Type
Hi-Lo

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products