Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK

  • Mfr # 66424

  • Zoro # G302520494


product price: $7.75
/pk 25, $0.31/ea

Key Features

Type
Flange Bearing
Material
Nylon
Thickness
1/16"
Length 1
1/4"
Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66424
Zoro #
G302520494
UPC #
738287664249
Country of Origin
United States

Dimensions

Thickness
1/16"
Length 1
1/4"
Diameter
#8
Nominal Size
#8 Screw Size

Details

Type
Flange Bearing
Material
Nylon

Description

Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.