
#8 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel
Mfr # 5109
Zoro # G607453312
product price: $13.29
/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Fastener Length
3/4 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5109
Zoro #
G607453312
UPC #
738287051094
Country of Origin
United States
Dimensions
Thread Size
#8
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Item
Machine Screw
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Drive Size 2, Point Type SelfTapping, Sharp, Stainless Steel, Applicable Materials Sheet Metal, Length Under Head 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.