Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK

  • Mfr # 69252

  • Zoro # G802528617


product price: $15.27
/pk 10, $1.53/ea

Key Features

Type
Speed Nut
Material
Steel
Finish
Phosphate
Length 1
Regular
Diameter
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69252
Zoro #
G802528617
UPC #
738287692525
Country of Origin
Unknown

Dimensions

Length 1
Regular
Diameter
8mm
Thread Size
1.25 (Coarse)

Details

Type
Speed Nut
Material
Steel
Finish
Phosphate
Style
Regular U

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.