
8mm x 25mm Plain Steel Dowel Pins 4PK
Mfr # 930912
Zoro # G302521965
product price: $4.99
/pk 4, $1.25/eaSold in multiples of 2 for $9.98
Key Features
System of Measurement
Metric
Nominal Diameter
8 mm
Material
Steel
Fastener Finish
Plain
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930912
Zoro #
G302521965
UPC #
719199309121
Country of Origin
United States
Dimensions
Nominal Diameter
8 mm
Length 1
25mm
Details
Item
Dowel Pin
System of Measurement
Metric
Material
Steel
Fastener Finish
Plain
Finish
Plain
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.