Zoro Homepage

90 Degree x 1" x 1" Brown Plastic Mounting Brackets 10PK

  • Mfr # 39444

  • Zoro # G502517423


product price: $8.15
/pk 10, $0.82/ea

Key Features

Type
Door Hardware
Finish
Brown
Material
Plastic
Angle
90[DEG]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39444
Zoro #
G502517423
UPC #
738287394443
Country of Origin
United States

Details

Type
Door Hardware
Finish
Brown
Material
Plastic
Angle
90[DEG]

Description

Door wrenches, hangers, pivots, rollers, snuggers, guides and more

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.