90 Degree x 1" x 1" Zinc Plated Steel Angle Braces 6PK

  • Mfr # 39422

  • Zoro # G302517609


product price:  $5.65
/pk 6, $0.94/ea
Sold in multiples of 2 for $11.30

Key Features

Type
Bracing
Finish
Zinc
Material
Steel
Length 1
1"
Diameter 2
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39422
Zoro #
G302517609
UPC #
738287394221
Country of Origin
Unknown

Dimensions

Length 1
1"
Diameter 2
1"

Details

Type
Bracing
Finish
Zinc
Material
Steel
Angle
90[DEG]

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.