Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.90" to .91" Nylon Plastic #SR-34-2 Flat Strain Relief Bushings 6PK

  • Mfr # 76167

  • Zoro # G002506828


product price: $8.15
/pk 6, $1.36/ea
Sold in multiples of 2 for $16.30

Key Features

Type
Strain Relief Bushing
Diameter
.9" to .91"
Application
SPT-3 Cable
Material
Nylon
Nominal Size
SR 34-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76167
Zoro #
G002506828
UPC #
738287761672
Country of Origin
United States

Dimensions

Diameter
.9" to .91"
Nominal Size
SR 34-2
Hole Size
.875"
Max Thickness
.125"

Details

Type
Strain Relief Bushing
Application
SPT-3 Cable
Material
Nylon
Head Style
Flat
Style
Flat

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.