9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK

  • Mfr # 60704

  • Zoro # G002512898


product price:  $10.19
/pk 15, $0.68/ea

Key Features

Finish
Zinc
Type
S Hook
Material
Steel
Diameter 2
1/2"
Diameter 1
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60704
Zoro #
G002512898
UPC #
738287607048
Country of Origin
China

Dimensions

Diameter 2
1/2"
Diameter 1
9/64"
Length 1
1-5/8"

Details

Finish
Zinc
Type
S Hook
Material
Steel
Style
Open

Description

For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.