9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK

  • Mfr # 60623

  • Zoro # G702512556


product price:  $10.69
/pk 20, $0.53/ea

Key Features

Finish
Zinc
Type
Screw Hook
Material
Steel
Diameter 2
3/8"
Diameter 1
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60623
Zoro #
G702512556
UPC #
738287606232
Country of Origin
China

Dimensions

Diameter 2
3/8"
Diameter 1
9/64"
Length 1
2-1/16"
Nominal Size
#10

Details

Finish
Zinc
Type
Screw Hook
Material
Steel
Style
C Shape

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.