Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 2 PK

  • Mfr # 39061

  • Zoro # G202517341


product price: $18.99
/pk 2, $9.50/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39061
Zoro #
G202517341
UPC #
738287390612
Country of Origin
China

Dimensions

Thread Size
M14-2.00
Fastener Length
120 mm
Thread Length
30mm to 40mm
Diameter 1
14mm
Diameter 2
25mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.