Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 15 PK

  • Mfr # 69682

  • Zoro # G502519847


product price: $7.75
/pk 15, $0.52/ea
Sold in multiples of 2 for $15.50

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M4-0.70
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69682
Zoro #
G502519847
UPC #
738287696820
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Fastener Length
12 mm
Diameter 2
7.9mm
Diameter 1
4mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.