Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK

  • Mfr # 55160

  • Zoro # G202519628


product price: $9.99
/pk 50, $0.20/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55160
Zoro #
G202519628
UPC #
738287551600
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Diameter 1
6mm
Diameter 2
11mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.