Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK

  • Mfr # 55174

  • Zoro # G902519621


product price: $24.49
/pk 25, $0.98/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55174
Zoro #
G902519621
UPC #
738287551747
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
60 mm
Thread Length
22mm
Diameter 1
8mm
Diameter 2
13mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.