
Acorn Nut, 1/4"-20, 18-8 Stainless Steel, 50 PK
Mfr # 50711
Zoro # G702515519
product price: $45.59
/pk 50, $0.91/eaKey Features
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Hex Width
4/9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50711
Zoro #
G702515519
UPC #
738287507119
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Width
4/9 in
Thickness
15/32"
Diameter 2
1/2"
Details
Item
Acorn Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Driver Type
7/16" Wrench
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.