Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 5 PK

  • Mfr # 79026

  • Zoro # G902523024


product price: $10.99
/pk 5, $2.20/ea

Key Features

Thread Size
3/8"-16
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thickness
23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79026
Zoro #
G902523024
UPC #
738287790269
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Thickness
23/32"
Diameter 2
23/32"

Details

Item
Acorn Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Driver Type
5/8" Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.