Acorn Nut, 5/16"-18, Steel, Nickel Plated, 8 PK

  • Mfr # 38702

  • Zoro # G602516050


product price: $6.15
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Thickness
17/32"
Driver Type
1/2" Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38702
Zoro #
G602516050
UPC #
738287387025
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Thickness
17/32"

Details

Item
Acorn Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Driver Type
1/2" Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.